Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Shower Drain, ABS, Cast Iron, 2", threaded

  • Mfr # FD2254-AB2-BS4

  • Zoro # G5410787


product price: $55.45
/ea

Key Features

Material of Construction
ABS, Cast Iron
Type
Square
Color/Finish
Polished Brass
Pipe Dia. (In.)
2"
Grid Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD2254-AB2-BS4
Zoro #
G5410787
UPC #
670240540804
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Dia. (In.)
2"
Length (In.)
4-3/16"

Details

Material of Construction
ABS, Cast Iron
Type
Square
Color/Finish
Polished Brass
Grid Material
Cast Iron
Connection
threaded
Item
Shower Drain

Description

Shower Drain,ABS,4 In. Sq. Pb Head Assy,2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.