This item is Discontinued.

This item is Discontinued.
Stainless Steel Crimp Ring Tool (Discontinued)
Mfr #
QSECRT
Zoro #
G8769212
UPC # 084169684820
Country of Origin United States
Category Brass Pipe Fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QSECRT
- Zoro #
- G8769212
- UPC #
- 084169684820
- Country of Origin
- United States
Dimensions
- Tube Size
- 1.25 in
- Length
- 10.25 in
- Width
- 7.5 in
Details
- Fitting Connection Type
- Barb
- Item
- Stainless Steel Crimp Ring Tool
Description
Stainless Steel Crimp Ring Tool
- Durable construction stands up to tough environments
- Used in potable plumbing systems
- High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
- Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
- NSF 61-certified
- ANSI certified
- 25-year limited warranty proven to last the lifetime of the building
- Crimps multiple stainless crimp sizes
- Easy to use
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.