Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel, Silver Finish, Sediment Bucket

  • Mfr # CB-YS-12X24

  • Zoro # G4464616


product price: $740.24
/ea
Free Shipping & Returns

Key Features

Material of Construction - Drains
Stainless Steel
Color - Drains
Silver
Material of Construction
Stainless Steel
Color/Finish
Silver
Length - Drains
20-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-YS-12X24
Zoro #
G4464616
UPC #
670240505605
Country of Origin
United States

Dimensions

Length - Drains
20-3/8"
Overall Width
12 1/4 in
Overall Length
12 3/10 in
Overall Height
24 3/4 in

Details

Item
Sediment Bucket
Material of Construction - Drains
Stainless Steel
Color - Drains
Silver
Material of Construction
Stainless Steel
Color/Finish
Silver
Shape - Drains
Square
Connection
Drop In
Color
Silver
Material
Stainless Steel
Grate Surface Type
Round Holes
Drain Style
Square
Installation Type
Drop-In
Product Type
Sediment Bucket
ADA Compliant
No
Shape
Square

Description

Sediment Bucket, Product Type Sediment Bucket, Overall Width 12 1/4 in, Overall Length 12 3/10 in, Overall Diameter Not Applicable, Material Stainless Steel, Finish Unfinished, Installation Type Drop-In, Color Silver, Grate Surface Type Round Holes, Shape Square, Load Capacity Not Applicable, ADA Compliant Not ADA Compliant, Overall Height 24 3/4 in, For Use with Drain Type Not Applicable, Drain Style Square, Compatible with Manufacturer Model Number Not Applicable, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.