Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Staple Gun Rigid Foam

  • Mfr # QHUMFSG

  • Zoro # G015819564


product price: $847.99
/ea
Free Shipping & Returns

Key Features

Height
2.5 in
Width
11 in
Length
34.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QHUMFSG
Zoro #
G015819564
UPC #
84169672391
Country of Origin
Germany

Dimensions

Height
2.5 in
Width
11 in
Length
34.5 in

Description

The upright, manual QHUMFSG Staple Gun quickly affixes PEX tubing to rigid insulation using the appropriate staples.


  • Upright manual staples for rigid insulation
  • Available in 1-1/2" and 2-1/2" lengths for rigid foam insulation
  • Quickly affixes 3/8", 1/2", and 5/8" PEX tubing to rigid insulations
  • For use with QHUMFSG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.