Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Staple Gun Wooden

  • Mfr # QHUMWSG

  • Zoro # G415819560


product price: $1,138.99
/ea
Free Shipping & Returns

Key Features

Height
10 in
Length
40 in
Width
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QHUMWSG
Zoro #
G415819560
UPC #
84169672384
Country of Origin
Germany

Dimensions

Height
10 in
Length
40 in
Width
8.25 in

Description

Zurn's upright manual staple gun for wooden subfloors provides accuracy and ease of installation in rigid insulation


  • Durable construction stands up to tough environments
  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • Used in Rigid insulation applications
  • Tool for installation of radiant heating PEX systems
  • 25-year limited warranty proven to last the lifetime of the building
  • Upright manual staples for wooden subfloors
  • 1-1/4" staples for use with 1/2" PEX tubing
  • For use with upright pneumatic staple gun (QHUNWSG)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.