Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stop Valve Repair Kit, 3/4 In

  • Mfr # P6003-D-SD

  • Zoro # G0435303


product price: $12.15
/ea

Key Features

Type
Flush Valve
Size
1"
Material
Plastic, Rubber
Fits Brand
Zurn
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6003-D-SD
Zoro #
G0435303
UPC #
670240576575
Country of Origin
China

Dimensions

Size
1"
Overall Height
4 in
Overall Width
6 in
Overall Depth
7 in

Details

Item
Stop Valve Repair Kit
Type
Flush Valve
Material
Plastic, Rubber
Fits Brand
Zurn
Finish
Unfinished
For Use With
Sensor or Manual 3/4" Urinal Control Stop
For Use With Mfr. Model Number
Z6000AV, Z6000AV-WS1, ZEMS6000AV-WS1-IS, ZER6000AV-WS1-CPM
Includes
Piston, Piston Seal, Stop and Guide Rings
Color
Blue
Product Type
Control Stop Repair Kit
Compatible Brand
Zurn
Compatible SubBrand
Flush Valves
Compatible Product Type
Urinals
Compatible Manufacturer Part Number
Z6000AV, Z6000AV-WS1, ZEMS6000AV-WS1-IS, ZER6000AV-WS1-CPM

Description

Stop Valve Repair Kit, Fits Brand Zurn, For Use With Grainger Item Number 25CH57, 25CH59, 38ZL72, 2VEH9, For Use With Mfr. Model Number Z6000AV, Z6000AV-WS1, ZEMS6000AV-WS1-IS, ZER6000AV-WS1-CPM, Includes Piston, Piston Seal, Stop and Guide Rings, Flush Valve, Size 1 In., Inlet (In.) -, Replaces -, For Use With Sensor or Manual 3/4 In. Urinal Control Stop

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.