Zoro Homepage

Straight Service Sink Faucet, 8" Mount, Chrome 2 Hole

  • Mfr # JP1996-SF

  • Zoro # G5365101


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Finish
Chrome
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JP1996-SF
Zoro #
G5365101
UPC #
670240542587
Country of Origin
China

Dimensions

Spout Length
7 1/8 in
Spout Height
1 3/4 in
Overall Width
5 1/2 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
1 3/4 in
For Surface Thickness - Maximum
6 in

Details

Mounting Hole Center to Center
8"
Finish
Chrome
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Body Material
Brass
Item
Straight Service Sink Faucet
Faucet Type
Service Sink Faucet
Includes
Adjustable Wall Brace, Integral Stops, Pail Hook
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Replacement Cartridge
29RP49
ADA Compliance
Not ADA Compliant
Connection
3/4 in NPT
Standards
ASME A112.18.1/CSA B125.1
Valve Type
Compression
Power Source
Manual
Max. Mounting Hole Center Distance
8 in
Valve Type - Faucets
Hot/Cold Cartridge
Spout Reach
8 in
For Location
Utility Room
Ligature Resistance
No
Flow Rate - Maximum
6 gpm
Flow Type
Laminar
CEC Compliance
Not CEC Compliant
Mounting Hole Center-to-Center Distance - Maximum
8 in
Operation Method
Manual
Compatible Cartridge Manufacturer Part Number
JP1996-SF-HDL-RK
Number of Mounting Holes
2
Spout Shape
Straight
For Water Temperature
Hot/Cold
Vandal Resistance
Not Vandal-Resistant
Temperature Control
Non-Adjustable Temperature
Installation Type
Wall

Description

Item Straight Service Sink Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.