Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Service Sink Faucet, 8" Mount, Chrome 3 Hole

  • Mfr # Z873E2-EVB-IS

  • Zoro # G5362548


product price: $565.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Mounting Type
Wall
Finish
Chrome
Handle Type
Cross
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z873E2-EVB-IS
Zoro #
G5362548
UPC #
670240442993
Country of Origin
United States

Dimensions

Spout Length
6 1/4 in
Overall Height
8 in
Spout Height
8 in
Overall Width
14 in
For Surface Thickness - Maximum
6 in
Spout Height - Maximum
8 in
Inlet Connection Size
1/2 in

Details

Mounting Hole Center to Center
8"
Mounting Type
Wall
Finish
Chrome
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Body Material
Brass
Item
Straight Service Sink Faucet
Includes
Metal Handles, Pail Hook, Top Wall Brace
Replacement Cartridge
4JPA3 or 4JPA4
Valve Type
Ceramic Disc
Connection
1/2 in FNPT
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Standards
ASME A112.18.1/CSA B125.1
Power Source
Manual
Features
1/4 turn ceramic disc cartridge
Max. Mounting Hole Center Distance
8 in
Series
AquaSpec(R)
Faucet Type
Service Sink Faucet
Valve Type - Faucets
Hot/Cold Cartridge
Spout Reach
6 1/4 in
ADA Compliance
Not ADA Compliant
Application
Commercial
Number of Mounting Holes
3
Vandal Resistance
Vandal-Resistant Handle
Compatible Cartridge Manufacturer Part Number
59517005, 59517006
Flow Rate - Maximum
2.2 gpm
CEC Compliance
Not CEC Compliant
Spout Shape
Straight
Legend Style
Color
Operation Method
Manual
Ligature Resistance
No
Flow Type
Laminar
For Location
Utility Room
Mounting Hole Center-to-Center Distance - Maximum
8 in
For Water Temperature
Hot/Cold
Temperature Control
Non-Adjustable Temperature
Inlet Connection Gender
Female
Installation Type
Wall

Description

Item Straight Service Sink Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.