Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZN400-5B
Zoro #
G822412927
UPC #
670240141186
Country of Origin
Switzerland
Description
Strainer, Product Type Strainer, Overall Diameter 5 in, Material Nickel Bronze, Finish Unfinished, Installation Type Not Applicable, Color Bronze, Grate Surface Type Square Holes, Shape Round, Includes Hardware, Strainer, Top Assembly, Load Capacity Not Applicable, ADA Compliant Not ADA Compliant, For Use with Drain Type Floor Drain, Drain Style Round, Compatible Manufacturer Part Number Z415, Standards ASME A112.6.3, CSA B79, IAPMO, Compatible with Brand Zurn, Gauge Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.