Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZN400-5LR
Zoro #
G122581071
UPC #
889934430257
Country of Origin
Switzerland
Description
Strainer, Product Type Strainer, Overall Diameter 5 in, Material Nickel Bronze, Finish Nickel Bronze, Installation Type Screw-In, Color Gray, Grate Surface Type Radial, Shape Round, Includes Not Applicable, Load Capacity Not Applicable, ADA Compliant ADA Compliant, For Use with Drain Type Floor Drain, Drain Style Round, Compatible with Manufacturer Model Number Not Applicable, Standards Not Applicable, Compatible with Brand Zurn, Gauge Not Applicable, Outlet Location Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.