Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZN400-5LRS
Zoro #
G222581490
UPC #
889934430424
Country of Origin
Switzerland
Description
Strainer, Product Type Strainer, Overall Diameter Not Applicable, Material Stainless Steel, Finish Nickel Bronze, Installation Type Screw-In, Color Gray, Grate Surface Type Radial, Shape Square, Includes Not Applicable, Load Capacity Not Applicable, ADA Compliant ADA Compliant, For Use with Drain Type Floor Drain, Drain Style Square, Compatible with Manufacturer Model Number Not Applicable, Standards Not Applicable, Compatible with Brand Zurn, Gauge Not Applicable, Outlet Location Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.