Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strainer

  • Mfr # ZS400-5LR-WTS

  • Zoro # G422581009


product price: $732.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZS400-5LR-WTS
Zoro #
G422581009
UPC #
889934430080
Country of Origin
Switzerland

Description

Strainer, Product Type Strainer, Overall Diameter 5 in, Material Stainless Steel, Finish Unfinished, Installation Type Screw-In, Color Not Applicable, Grate Surface Type Radial, Shape Round, Includes Not Applicable, Load Capacity Not Applicable, ADA Compliant Not Applicable, For Use with Drain Type Floor Drain, Drain Style Round, Compatible with Manufacturer Model Number Not Applicable, Standards Not Applicable, Compatible with Brand Zurn, Gauge Not Applicable, Outlet Location Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.