Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Supply Line, Black

  • Mfr # Z8104-02A

  • Zoro # G5388932


product price: $23.19
/ea

Key Features

Fits Brand
Zurn
For Use With
Zurn Pressure Assist Toilets
For Use With Mfr. Model Number
Z5562, Z5571, Z5572, Z8106
Includes
Washer
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8104-02A
Zoro #
G5388932
UPC #
670240374607
Country of Origin
China

Dimensions

Manufacturers Warranty Length
10 yr.
Overall Length
7 in
Overall Width
7 in

Details

Item
Supply Lines
Fits Brand
Zurn
For Use With
Zurn Pressure Assist Toilets
For Use With Mfr. Model Number
Z5562, Z5571, Z5572, Z8106
Includes
Washer
Material
Plastic
Color/Finish
Black
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Standards
ASSE A1037-90
Color
Black, White
Type
Upper Supply to Flush Cartridges
Material of Construction
Plastic
Finish
Unfinished
Compatible Manufacturer Part Number
Z5562, Z5571, Z5572, Z8106
Compatible Product Type
Toilets
Product Type
Supply Lines
Compatible SubBrand
Pressure Assisted Tanks
Compatible Series
Z8106
Compatible Brand
Zurn

Description

Supply Lines

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.