Surgeons Sink, Single Hole, 28x22, w/ ZurnSHIELD Glaze

  • Mfr # Z5461-AM

  • Zoro # G315819455


product price: $1,808.99
/ea
Free Shipping & Returns

Key Features

Body Material
VitreousChina
Mounting Type
Wallmount
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z5461-AM
Zoro #
G315819455
UPC #
670240810259
Country of Origin
China

Details

Body Material
VitreousChina
Mounting Type
Wallmount
Color
White

Description

For busy healthcare facilities, Zurns wall-mounted surgeon sink fits the bill. Its durable vitreous china surface features an ZurnSHIELD Glaze. This finish inhibits the growth of mold, mildew, and bacteria, thereby reducing odor and stains with less frequent cleaning. The Z5461-AM has a low front rim for unobstructed access to the basin and a single faucet hole. Combine it with a single-hole gooseneck faucet and a foot pedal valve Z85500-WM for a complete ultra-hygienic hand-washing package. When a new surgeon sink is in order, the Z5461-AM is a long-lasting, sanitary solution.


  • Durable vitreous china resists stains and scratches
  • ZurnSHIELDTM Glaze provides a permanent mold, mildew, and bacteria-inhibiting surface that reduces odor and requires less frequent cleaning
  • Wall-mount design keeps floor clear
  • Low front rim reduces the risk of re-contamination
  • Single hole design for single lavatory faucet
  • Wall hangers and support brackets included for mounting
  • ADA compliant
  • 3-year limited warranty
  • 28" x 22" vitreous china surgeon sink
  • Low front rim and glazed underside reduces the risk of re-contamination

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.