This item is Discontinued.

Zurn Sweat adapter, Brass, 2-1/2", PK5 QQ975GX

This item is Discontinued.

Zurn

Sweat adapter, Brass, 2-1/2", PK5 (Discontinued)

Mfr # QQ975GX
Zoro # G807197108
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QQ975GX
Zoro #
G807197108
UPC #
-
Country of Origin
China

Dimensions

Barb Size
Standard
Fitting Side B Pipe Size
2 in
Fitting Side A Tube Inner Diameter
1 35/64 in
Overall Length
2 1/2 in
Fitting Side A Pipe Size
2 in
Fitting Side 2 Pipe Size
2 in
Fitting Side 1 Pipe Size
2 in
Fitting Side 1 Tube Inner Diameter
1 35/64 in
Wire Rope Length
2 1/2 in
Length
2 1/2 in

Details

Item
Barbed Fitting Adapter
Specific Fitting Shape
Straight Adapter
Compatible Tube Material
Polyethylene
Fitting Side A Connection Type
Sweat
Maximum Operating Pressure
160 psi
Application
Potable Water
Barb Style
Standard
Maximum Operating Temperature
200 Degrees F
Resistance Properties
Dezincification-Resistant
Fitting Side B Connection Type
Barbed
Standards
ASTM F2159, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 61
Fitting Material
Brass
Fitting Shape
Straight
Connector Type
Adapter
Operating Pressure - Maximum
160 psi
Fitting Side 2 Connection Type
Barbed
Operating Temperature - Maximum
200 Degrees F

Description

Barbed Fitting Adapter, Fitting Side A Connection Type Sweat, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 2 in, Fitting Side B Pipe Size 2 in, Fitting Side A Tube Inner Diameter 1 35/64 in, Barb Style Standard, Fitting Material Brass, Overall Length 2 1/2 in, Specific Fitting Shape Straight Adapter, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F2159, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 61

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.