Zoro Homepage

Tail Piece, 1-39/64" Size, Plastic, White

  • Mfr # PTR6200-FA

  • Zoro # G5480295


product price: $14.20
/ea

Key Features

Fits Brand
Zurn
For Use With
ZTR Flush Valves
For Use With Mfr. Model Number
Mfr. No. ZTR6200-WS1
Size
1-39/64"
Color/Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTR6200-FA
Zoro #
G5480295
UPC #
889934068122
Country of Origin
China

Dimensions

Size
1-39/64"
Overall Width
6 in
Overall Depth
7 in
Overall Height
4 in

Details

Item
Tailpiece Filter
Fits Brand
Zurn
For Use With
ZTR Flush Valves
For Use With Mfr. Model Number
Mfr. No. ZTR6200-WS1
Color/Finish
White
Material
Plastic
Includes
Tailpiece
Color
White
Material of Construction
Plastic
Gallons per Flush
1.1/1.28/1.6
Type
Tailpiece Filter
Finish
Unfinished
Product Type
Tailpiece Filter
Compatible Manufacturer Part Number
ZTR6200-WS1
Compatible Product Type
Toilets
Compatible Series
ZTR
Compatible Brand
Zurn
Compatible SubBrand
Flush Valves

Description

Tail Piece, Sub-Category Repair Parts, For Use With Most Toilets, For Use With Grainger Item Number 22LU03, 29BVL84, Fits Brand Zurn, Material Plastic, Size 1-39/64 In., Color/Finish White, Includes Repair Part Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.