Tank Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White

  • Mfr # Z5666.213.00.00.00

  • Zoro # G3107170


product price:  $766.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28
Material
Vitreous china
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z5666.213.00.00.00
Zoro #
G3107170
UPC #
-
Country of Origin
China

Dimensions

Width
14-1/8"
Depth
28-1/2"
Manufacturers Warranty Length
3 yr.
Trapway Dia.
2-1/8"
Height
30-3/4"
Rim Height
16-3/4"
Water Surface Width
8 in
Water Surface Length
9 in
Trapway Diameter
2 1/8 in

Details

Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28
Material
Vitreous china
Flushing Method
Flush Valve
Standards
ASME A112.19.2/CSA B45.1
Item
Tank Toilet
Bowl Mfr. Model Number
Z5666-BWL
Rough-In
11-1/2"
Collection
Zurn One
With Seat/Without Seat
Without Seat
Water Surface Area
9" x 8"
Bolt to Seat Front
18-1/2"
Includes
Battery Powered Integral Sensor Flush Valve
Tank/Flushometer Mfr. Model Number
ZTR6200EV
Flush Valve Type
Exposed Battery Sensor
Power Source
(4)AA Batteries
Flush Handle
Sensor
Features
Siphon Jet Flushing Action
One Piece/Two Piece
One Piece
ADA Compliant
Not ADA Compliant
ADA Compliance
No
Tank/Flush Valve Mfr. Model Number
ZTR6200EV
Weight Capacity
300 lb.
Basic Power Source
Battery
Flush Mode
Single Flush
Number of Pieces
Two Piece
Spud Location
Top
Brand and Series
Zurn One(R)
Product Type
Flush Valve Toilet
Flush Handle Type
Sensor
Compatible Tank/Flush Valve Manufacturer Part Number
ZTR6200EV
Compatible Bowl Manufacturer Part Number
Z5666-BWL
Series
One(R)

Description

Flush Valve Toilet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.