This item is Discontinued.

Zurn Tee, Polymer, 2-27/32", PK5 QQPC87X

This item is Discontinued.

Zurn

Tee, Polymer, 2-27/32", PK5 (Discontinued)

Mfr # QQPC87X
Zoro # G007197137
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QQPC87X
Zoro #
G007197137
UPC #
-
Country of Origin
China

Dimensions

Barb Size
Standard
Overall Length
2 27/32 in
Fitting Side B Pipe Size
1 1/2 in
Fitting Side A Tube Inner Diameter
1 35/64 in
Fitting Side 1 Tube Inner Diameter
1 35/64 in
Fitting Side 2 Pipe Size
1 1/2 in
Wire Rope Length
2 27/32 in
Length
2 27/32 in

Details

Item
Tee
Specific Fitting Shape
Straight Connector
Minimum Operating Temperature
73 Degrees F
Barb Style
Standard
Fitting Side A Connection Type
Barbed
Standards
ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
Compatible Tube Material
Polyethylene
Fitting Side B Connection Type
Barbed
Application
Potable Water
Maximum Operating Pressure
160 psi
Maximum Operating Temperature
200 Degrees F
Fitting Material
Polymer
Resistance Properties
Corrosion-Resistant
Fitting Shape
Straight
Operating Temperature - Minimum
73 Degrees F
Operating Pressure - Maximum
160 psi
Connector Type
Coupling
Fitting Side 2 Connection Type
Barbed
Operating Temperature - Maximum
200 Degrees F
Fitting Side 1 Connection Type
Barbed
For Media Type
Potable Water

Description

Tee, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side B Pipe Size 1 1/2 in, Fitting Side A Tube Inner Diameter 1 35/64 in, Barb Style Standard, Fitting Material Polymer, Overall Length 2 27/32 in, Specific Fitting Shape Straight Connector, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61, Compatible Tube Material Polyethylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.