This item is Discontinued.

Zurn Tee, Polymer, 3-13/32", PK10 QQPT774X

This item is Discontinued.

Zurn

Tee, Polymer, 3-13/32", PK10 (Discontinued)

Mfr # QQPT774X
Zoro # G007197250
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QQPT774X
Zoro #
G007197250
UPC #
-
Country of Origin
China

Dimensions

Barb Size
Standard
Fitting Side A Tube Inner Diameter
1 1/2 in
Fitting Side B Tube Inner Diameter
1 1/2 in
Overall Length
3 13/32 in
Fitting Side C Tube Inner Diameter
3/4 in
Fitting Side 2 Tube Inner Diameter
1 1/2 in
Fitting Side 1 Tube Inner Diameter
1 1/2 in
Fitting Side 3 Tube Inner Diameter
3/4 in
Wire Rope Length
3 13/32 in
Length
3 13/32 in

Details

Item
Tee
Specific Fitting Shape
Tee
Minimum Operating Temperature
73 Degrees F
Barb Style
Standard
Fitting Side C Connection Type
Barbed
Fitting Side B Connection Type
Barbed
Fitting Side A Connection Type
Barbed
Maximum Operating Temperature
200 Degrees F
Maximum Operating Pressure
160 psi
Application
Potable Water
Standards
ANSI 14, ANSI 372, ANSI 61, ASTM F1960, CSA B137.5, NSF 14, NSF 372, NSF 61
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Fitting Material
Polymer
Fitting Shape
Tee
Operating Pressure - Maximum
160 psi
Operating Temperature - Minimum
73 Degrees F
Operating Temperature - Maximum
200 Degrees F
Fitting Side 3 Connection Type
Barbed
Fitting Side 2 Connection Type
Barbed
Fitting Side 1 Connection Type
Barbed

Description

Tee, Specific Fitting Shape Tee, Application Potable Water, Barb Style Standard, Fitting Material Polymer, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1 1/2 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1 1/2 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 3/4 in, Overall Length 3 13/32 in, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.