Tee, Polymer, Barbed2in, 2in, 1 1/4in

  • Mfr # QEPT886X

  • Zoro # G506135050


product price:  $65.59
/ea

Key Features

Specific Fitting Shape
Tee
Barb Size
Standard
Overall Length
6 1/2 in
Fitting Side B Connection Type
Barbed
Standards
ANSI 14, ANSI 372, ANSI 61, ASTM F1960, CSA B137.5, NSF 14, NSF 372, NSF 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QEPT886X
Zoro #
G506135050
UPC #
-
Country of Origin
China

Dimensions

Barb Size
Standard
Overall Length
6 1/2 in
Fitting Side C Tube Inner Diameter
1 1/4 in
Fitting Side B Tube Inner Diameter
2 in
Fitting Side A Tube Inner Diameter
2 in
Fitting Side 2 Tube Inner Diameter
2 in
Fitting Side 3 Tube Inner Diameter
1 1/4 in
Fitting Side 1 Tube Inner Diameter
2 in

Details

Item
Barbed Tee
Specific Fitting Shape
Tee
Fitting Side B Connection Type
Barbed
Standards
ANSI 14, ANSI 372, ANSI 61, ASTM F1960, CSA B137.5, NSF 14, NSF 372, NSF 61
Fitting Material
Polymer
Maximum Operating Pressure
160 psi
Application
Potable Water
Barb Style
Standard
Fitting Side A Connection Type
Barbed
Fitting Side C Connection Type
Barbed
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
73 Degrees F
Fitting Shape
Tee
Operating Temperature - Maximum
200 Degrees F
Connector Type
Reducer
Operating Pressure - Maximum
160 psi
Fitting Side 3 Connection Type
Barbed
Operating Temperature - Minimum
73 Degrees F
For Media Type
Potable Water
Fitting Side 2 Connection Type
Barbed
Fitting Side 1 Connection Type
Barbed
PEX Connection Method
Expansion

Description

Barbed Tee, Specific Fitting Shape Tee, Application Potable Water, Barb Style Standard, Fitting Material Polymer, Material Grade Not Applicable, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 2 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 2 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1 1/4 in, Overall Length 6 1/2 in, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.