Zoro Homepage

Tightening nut for QCRTLDM Tool

  • Mfr # QCRTLDMRKIT

  • Zoro # G915819404


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Width
1.5 in
Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCRTLDMRKIT
Zoro #
G915819404
UPC #
84169100122
Country of Origin
Germany

Dimensions

Overall Length
5 in
Width
1.5 in
Height
1.5 in

Description

The QCRTLDMRKIT Screw/Nut Assembly Repair Kit is compatible with the QCRTLDM Large Diameter Compact Crimp Tool.


  • Comes complete with 1-1/4 1-1/2" and 2" crimping jaws
  • LED light illuminates when crimp is complete
  • Comes in plastic carrying case
  • Includes allen wrench and Go Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.