Zoro Homepage

Toilet Automatic Flush Valve, 1.28 gpf gpf, 1 in Inlet

  • Mfr # ZER6000AV-HET-CPM

  • Zoro # G3106927


product price: $466.99
/ea
Free Shipping & Returns

Key Features

Fixture Connection
Top Spud
Brand and Series
Zurn AquaVantage ZER6000AV
Flush Mode
Single Flush
Gallons per Flush
1.28 gpf
Rough-In
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZER6000AV-HET-CPM
Zoro #
G3106927
UPC #
670240376557
Country of Origin
United States

Dimensions

Inlet Size
1 in
Manufacturers Warranty Length
3 yr
Spud Connection Size
1 in

Description

Automatic Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.