Toilet Automatic Flush Valve, 1.28 gpf gpf, Polished Chrome, 1 in IPS, 1 1/2 in Spud Coupling

  • Mfr # ZEMS6000AV-HET-IS

  • Zoro # G0159945


product price: $633.99
/ea
Free Shipping & Returns

Key Features

Fixture Connection
Top Spud
Brand and Series
Zurn AquaVantage ZEM6000AV
Flush Mode
Single Flush
Gallons per Flush
1.28 gpf
Rough-In
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEMS6000AV-HET-IS
Zoro #
G0159945
UPC #
670240364615
Country of Origin
United States

Dimensions

Inlet Size
1 in IPS
Manufacturers Warranty Length
3 yr
Spud Connection Size
1 1/2 in

Details

Fixture Connection
Top Spud
Brand and Series
Zurn AquaVantage ZEM6000AV
Flush Mode
Single Flush
Gallons per Flush
1.28 gpf
Rough-In
11 1/2 in
Spud Coupling
1 1/2 in
Basic Power Source
Electric
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASSE 1037, CSA B125.3
Pressure Range
25 to 80 psi
Includes
Cast Wall Flange, Sweat Solder Kit, Vandal-Resistant Stop Cover, Wall Mounted Sensor
Valve Design
Diaphragm
Finish
Polished Chrome
Connection Location
Top
Item
Automatic Flush Valve
Exposed/Concealed
Exposed
Power Source
120V
Fixture Type
Toilet
Sensor Range
12 in to 60 in
Compatible Product Type
Toilets
Spud Location
Top

Description

Automatic Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.