Toilet Automatic Flush Valve, 1.28 gpf gpf, Rough Brass, 1 in, 1 in Spud Coupling

  • Mfr # ZER6140AV-HET-11L

  • Zoro # G3314739


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Fixture Connection
Rear Spud
Brand and Series
Zurn AquaVantage ZER6140AV
Flush Mode
Single Flush
Gallons per Flush
1.28 gpf
Rough-In
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZER6140AV-HET-11L
Zoro #
G3314739
UPC #
889934073850
Country of Origin
United States

Dimensions

Inlet Size
1 in
Manufacturers Warranty Length
3 yr
Spud Connection Size
1 in

Details

Fixture Connection
Rear Spud
Brand and Series
Zurn AquaVantage ZER6140AV
Flush Mode
Single Flush
Gallons per Flush
1.28 gpf
Rough-In
14 in
Spud Coupling
1 in
Basic Power Source
Battery
Sensor Range
Adjustable
Power Source
Battery
Item
Automatic Flush Valve
Standards
ADA Compliant
Connection Location
Back
Pressure Range
10 to 100 psi
Exposed/Concealed
Concealed
Valve Design
Sensor
Finish
Rough Brass
Includes
Dual Seal Diaphragm with a Clog Resistant Triple Filtered By-Pass
Fixture Type
Toilet
Battery Life
3 yr
Spud Location
Back
Product Type
Toilet Flush Valve Body
Compatible Product Type
Toilets
Series
AquaVantage(R)

Description

Automatic Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.