Toilet Automatic Flush Valve, 3.5 gpf gpf, Polished Chrome, 1 in, 1 1/2 in Spud Coupling

  • Mfr # ZER6140AV-11L

  • Zoro # G8571473


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Fixture Connection
Rear Spud
Brand and Series
Zurn AquaVantage ZER6140AV
Flush Mode
Single Flush
Gallons per Flush
3.5 gpf
Rough-In
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZER6140AV-11L
Zoro #
G8571473
UPC #
670240214125
Country of Origin
United States

Dimensions

Inlet Size
1 in
Manufacturers Warranty Length
3 yr
Spud Connection Size
1 1/2 in

Details

Fixture Connection
Rear Spud
Brand and Series
Zurn AquaVantage ZER6140AV
Flush Mode
Single Flush
Gallons per Flush
3.5 gpf
Rough-In
10 in
Spud Coupling
1 1/2 in
Basic Power Source
Battery
Power Source
6VDC
Exposed/Concealed
Concealed
Finish
Polished Chrome
Sensor Range
12 in to 44 in
Fixture Type
Toilet
Battery Life
2 yr
Connection Location
Back
Pressure Range
25 to 100 psi
Includes
High Back Pressure Vacuum Breaker, Manual Push Button Override, One Piece Hex Coupling Nut and Adjustable Tailpiece, Spud Coupling and Flange for Back Spud Connection
Standards
ADA Compliant, IAPMO
Valve Design
Sensor
Item
Automatic Flush Valve
Series
AquaSense(R)
Compatible Product Type
Toilets
Product Type
Toilet Flush Valve Body
Spud Location
Back

Description

Automatic Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.