Zoro Homepage

Toilet Carrier, 4" Size, Cast Iron

  • Mfr # Z1203-NL4

  • Zoro # G5894546


product price: $1,883.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Zurn
For Use With
Wall Hung Toilets
For Use With Mfr. Model Number
2257101PL.020, 2856111.020, 2856128.020, WETS2002.121, WETS2050.1041, WETS2052.1201, Z5615.213.00.00.00, Z5615.272.01.78.00
Material
Cast iron
Includes
Main fitting, Vent, Adjustable Gasket Faceplate, Universal Floor Mounted Foot Supports, ABS Coupling with Integral Test Cap, Fixture Bolts, Trim and Stud Protectors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z1203-NL4
Zoro #
G5894546
UPC #
670240047792
Country of Origin
China

Dimensions

Size
4"
Overall Length
4 in
Overall Width
18 1/2 in

Details

Item
Toilet Carrier
Fits Brand
Zurn
For Use With
Wall Hung Toilets
For Use With Mfr. Model Number
2257101PL.020, 2856111.020, 2856128.020, WETS2002.121, WETS2050.1041, WETS2052.1201, Z5615.213.00.00.00, Z5615.272.01.78.00
Material
Cast iron
Includes
Main fitting, Vent, Adjustable Gasket Faceplate, Universal Floor Mounted Foot Supports, ABS Coupling with Integral Test Cap, Fixture Bolts, Trim and Stud Protectors
Color
Blue
Finish
Unfinished
Material of Construction
Cast Iron
Compatible Manufacturer Part Number
2257101PL.020, 2856111.020, 2856128.020, WETS2002.121, WETS2050.1041, WETS2052.1201, Z5615.213.00.00.00, Z5615.272.01.78.00
Product Type
Toilet Carrier
Compatible Product Type
Toilets
Compatible Brand
Zurn
Compatible SubBrand
Most Toilets

Description

Toilet Carrier

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.