Toilet Gasket, Neoprene, Black
Mfr # Z1200-NEOSEAL-GSKT-4
Zoro # G5035073
product price:Â $76.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Zurn
For Use With
Wall Hung Toilets
For Use With Mfr. Model Number
2257101.020, 2257101NAF.020, 2633101.020, 2634101.020, 3351101.020, 3352101.020, 3353101.020
Color/Finish
Black
Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Z1200-NEOSEAL-GSKT-4
Zoro #
G5035073
UPC #
670240063075
Country of Origin
Taiwan, Province of China
Dimensions
Size
4"
Manufacturers Warranty Length
1 Year
Details
Item
Gasket
Fits Brand
Zurn
For Use With
Wall Hung Toilets
For Use With Mfr. Model Number
2257101.020, 2257101NAF.020, 2633101.020, 2634101.020, 3351101.020, 3352101.020, 3353101.020
Color/Finish
Black
Material
Neoprene
Includes
Box with Printed Instructions, Neo-Seal Gasket
Color
Black
Material of Construction
Closed Seal Neoprene
Type
Closet Gasket Kit
Compatible Product Type
Toilets
Compatible Brand
Zurn
Product Type
Gasket
Compatible Manufacturer Part Number
2257101.020, 2257101NAF.020, 2633101.020, 2634101.020, 3351101.020, 3352101.020, 3353101.020
Compatible SubBrand
Most Toilets
Description
Gasket, Neoprene
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.