Toilet Manual Flush Valve, 1.6 gpf gpf, Rough Brass, 1 1/2 in, 1 1/2 in Spud Coupling

  • Mfr # Z6611AV-WS1-6L

  • Zoro # G3984867


product price:  $216.99
/ea
Free Shipping & Returns

Key Features

Fixture Connection
Rear Spud
Brand and Series
Zurn AquaVantage Z6611AV
Flush Mode
Single Flush
Gallons per Flush
1.6 gpf
Rough-In
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z6611AV-WS1-6L
Zoro #
G3984867
UPC #
670240620261
Country of Origin
United States

Dimensions

Inlet Size
1 1/2 in
Manufacturers Warranty Length
3 yr
Spud Connection Size
1 1/2 in

Details

Fixture Connection
Rear Spud
Brand and Series
Zurn AquaVantage Z6611AV
Flush Mode
Single Flush
Gallons per Flush
1.6 gpf
Rough-In
12 in
Spud Coupling
1 1/2 in
Basic Power Source
Manual
Standards
A112.19.2, A112.19.5, A112.19.6, ASME A112.18.1/CSA B125.1, ASSE 1037 and 101
Pressure Range
25 to 80 psi
Handle Type
Push Button
Finish
Rough Brass
Valve Design
Diaphragm
Item
Manual Flush Valve
Connection Location
Back Spud
Includes
Adjustable Tailpiece and Spud Coupling for Back Spud Connection, High Pressure Vacuum Breaker, Piece Hex Coupling Nut
Fixture Type
Toilet
Product Type
Toilet and Urinal Flush Valve
Compatible Brand
Zurn
Compatible Manufacturer Part Number
Z6611AV
Spud Location
Back
Series
AquaVantage(R) Z6611AV
Compatible Product Type
Toilets and Urinals
Operating Pressure - Minimum
25 psi
Compatible Series
AquaVantage(R)
Operating Pressure - Maximum
80 psi

Description

Manual Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.