Toilet Manual Flush Valve, 3.5 gpf gpf, 1 in Inlet

  • Mfr # ZH6140AV-4L

  • Zoro # G9896105


product price:  $288.99
/ea
Free Shipping & Returns

Key Features

Fixture Connection
Rear Spud
Brand and Series
Zurn
Flush Mode
Single Flush
Gallons per Flush
3.5 gpf
Rough-In
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZH6140AV-4L
Zoro #
G9896105
UPC #
670240616912
Country of Origin
United States

Dimensions

Inlet Size
1 in
Manufacturers Warranty Length
3 yr
Spud Connection Size
1 1/2 in

Details

Fixture Connection
Rear Spud
Brand and Series
Zurn
Flush Mode
Single Flush
Gallons per Flush
3.5 gpf
Rough-In
13 in
Spud Coupling
1 1/2 in
Fixture Type
Toilet
Item
Manual Flush Valve
Basic Power Source
Manual
Standards
ADA Compliant
Valve Design
Diaphragm
Pressure Range
25 to 80 psi
Finish
Chrome-Plated
Includes
Clear and Black Tubing, Flush Valve Body Assembly, Horizontal Tube, Mounting Hardware, Push Button Assembly, Stop Valve Assembly, Vacuum Tube
Operating Pressure - Minimum
25 psi
Operating Pressure - Maximum
80 psi
Product Type
Toilet Flush Valve
Series
AquaVantage(R) AV
Compatible Brand
Zurn
Compatible Manufacturer Part Number
ZH6140AV
Compatible Series
AquaVantage(R)
Compatible Product Type
Toilets
Spud Location
Back

Description

Manual Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.