Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Repair

  • Mfr # P6000-ECR-PWS

  • Zoro # G5082201


product price: $20.99
/ea

Key Features

Fits Brand
Zurn
For Use With
Zer 6000 Series Toilet Valves
For Use With Mfr. Model Number
Z6000-WS1, Z6000AV-WS1
Includes
Diaphragm Assembly and Trip Mechanism
Gallons per Flush
2.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6000-ECR-PWS
Zoro #
G5082201
UPC #
670240574601
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 Years

Details

Item
Diaphragm Assembly
Fits Brand
Zurn
For Use With
Zer 6000 Series Toilet Valves
For Use With Mfr. Model Number
Z6000-WS1, Z6000AV-WS1
Includes
Diaphragm Assembly and Trip Mechanism
Gallons per Flush
2.4
Material
Thermoplastic Elastomer
For Flush Valve Type
Manual
Material of Construction
Thermoplastic Elastomer
Type
Closet Repair Kit
Product Type
Diaphragm Assembly
Compatible Brand
Zurn
Compatible Manufacturer Part Number
Z6000-WS1, Z6000AV-WS1
Compatible Series
ZER 6000
Compatible Product Type
Toilets
Compatible SubBrand
Flush Valves

Description

Toilets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.