Toilet Seat With Cover, Check Hinge, Elongated, White

  • Mfr # Z5958SS-EL

  • Zoro # G5413532


product price: $71.99
/ea

Key Features

For Bowl Shape
Elongated
With Cover / Without Cover
With Cover
Color
White
Standards
ANSI/ASME A112.19.2, CAN/CSA B45
Features
Injection Molded and Designed to Withstand Stains and Harsh Chemicals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z5958SS-EL
Zoro #
G5413532
UPC #
670240610842
Country of Origin
United States

Dimensions

Seat Height
2-3/16"

Details

For Bowl Shape
Elongated
With Cover / Without Cover
With Cover
Color
White
Standards
ANSI/ASME A112.19.2, CAN/CSA B45
Features
Injection Molded and Designed to Withstand Stains and Harsh Chemicals
Front Type
Closed
Hinge Type
Check Hinge
Hinge Material
Stainless Steel
Item
Toilet Seat

Description

Toilet Seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.