Toilet Spud, 1-1/4 In, Brass/EPDM Rubber
Mfr # P6001-HN-RB
Zoro # G5157975
product price: $6.55
/eaKey Features
Fits Brand
Zurn
For Use With
AquaVantage, Aquaflush
For Use With Mfr. Model Number
655001.020, 6561017.020, 6581015.020, 6590001.020, WEUS1000.1401,WEUS1000.1001, Z5798.205.00
Size
1-1/4"
Material
Brass, EPDM Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P6001-HN-RB
Zoro #
G5157975
UPC #
670240412903
Country of Origin
Thailand
Dimensions
Size
1-1/4"
Manufacturers Warranty Length
3 Years
Details
Item
Spud
Fits Brand
Zurn
For Use With
AquaVantage, Aquaflush
For Use With Mfr. Model Number
655001.020, 6561017.020, 6581015.020, 6590001.020, WEUS1000.1401,WEUS1000.1001, Z5798.205.00
Material
Brass, EPDM Rubber
Color/Finish
Black/Bronze
Color
Black
Finish
Bronze
Material of Construction
Brass, EPDM Rubber
Type
Spud/Coupling Nut and Gaskets
Product Type
Spud
Compatible Brand
Zurn
Compatible Product Type
Urinals
Compatible SubBrand
Flush Valves
Compatible Manufacturer Part Number
655001.020, 6561017.020, 6581015.020, 6590001.020, WEUS1000.1001, WEUS1000.1401, Z5798.205.00
Compatible Series
Z6000
Description
Spud, Rubber; Brass, Zurn
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.