Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trap Primer, For Toilets, Urinals

  • Mfr # P6000-TPO

  • Zoro # G5370920


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Zurn
For Use With
Water Closets
For Use With Mfr. Model Number
Mfr. No. Z5665.258.00.00.00
Includes
Flush Handles And Flappers To Master Rebuild Kits
Color/Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P6000-TPO
Zoro #
G5370920
UPC #
670240413184
Country of Origin
Thailand

Dimensions

Size
11-1/2"
Overall Depth
4 in
Overall Height
15 in
Overall Width
4 in

Details

Item
Vacuum Breaker Assembly
Fits Brand
Zurn
For Use With
Water Closets
For Use With Mfr. Model Number
Mfr. No. Z5665.258.00.00.00
Includes
Flush Handles And Flappers To Master Rebuild Kits
Color/Finish
Chrome
Material
Brass
Color
Chrome
Material of Construction
Brass
Type
Trap Primer Assembly
Finish
Chrome
Product Type
Vacuum Breaker Assembly
Compatible Brand
Zurn
Compatible Manufacturer Part Number
Z5665.258.00.00.00
Compatible SubBrand
Flush Valves
Compatible Series
Aquaflush(R), AquaVantage(R)
Compatible Product Type
Toilets, Urinals

Description

Vacuum Breaker Assembly, Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.