Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trap Primer

  • Mfr # Z1020XL-10-CW

  • Zoro # G822409446


product price: $4,953.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z1020XL-10-CW
Zoro #
G822409446
UPC #
670240217270
Country of Origin
Canada

Description

Trap Primer, Product Type Dilution Trap, Color Not Applicable, Overall Diameter Not Applicable, Inlet Connection Gender Female, Outlet Connection Gender Male, Tank Capacity Not Applicable, Standards CSA Approved, UL Approved, Holding Temperature Continuous Not Applicable, Holding Temperature Intermitted Not Applicable, Outlet Pipe Size 1/2 in, Inlet Connection Type IPS, Outlet Connection Type Not Applicable, Inlet Pipe Size 1/2 in, Material Galvanized Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.