Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trench Gasket, EPDM Rubber

  • Mfr # 63253001

  • Zoro # G5076136


product price: $3.15
/ea

Key Features

Material of Construction - Drains
Rubber
Color - Drains
Black
Connection - Drains
Gasket
Material of Construction
EPDM Rubber
For Use With
Mfr. No. Z882 and Z884
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63253001
Zoro #
G5076136
UPC #
-
Country of Origin
China

Details

Item
Trench Gasket
Material of Construction - Drains
Rubber
Color - Drains
Black
Connection - Drains
Gasket
Material of Construction
EPDM Rubber
For Use With
Mfr. No. Z882 and Z884
Color
Black
Includes
Self Adhesive Back
Connection Type
Gasket
Material
Rubber
Product Type
Gasket

Description

Gasket, Product Type Gasket, Connection Thread Type Not Applicable, Fits Pipe Size Not Applicable, Gauge Not Applicable, Connection Type Gasket, Includes Self Adhesive Back, Color Black, Standards Not Applicable, Material Rubber, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.