Tub Shower Repl Cart, Plastic and Rubber

  • Mfr # RK7300-CART-3P

  • Zoro # G9967501


product price: $55.99
/ea

Key Features

Type
Pressure Balance
Finish
Brass
Material of Construction
Brass, Plastic, Rubber
For Use With
Shower Valves
Material
Brass, Plastic, Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK7300-CART-3P
Zoro #
G9967501
UPC #
670240462519
Country of Origin
China

Dimensions

End Tip Dia. (In.)
0.40
Size
3 in
Connection Size
1/2 in
Manufacturers Warranty Length
3 yr
Overall Length
3 1/4 in
Overall Width
1 3/4 in
Overall Height
1 3/4 in

Details

Type
Pressure Balance
Finish
Brass
Material of Construction
Brass, Plastic, Rubber
For Use With
Shower Valves
Material
Brass, Plastic, Rubber
For Use With Mfr. Model Number
Z7300 Series
Number of Holes
0
Includes
Handle Adaptor, Set Screw, Temperature Limit Stop
Item
Cartridge
Tub and Shower Category
Shower Cartridges
Includes Tub Spout
No
Includes Trim Plate
Trim Plate Not Included
Includes Check Stop
Check Stop Not Included
Compatible Mfr. Model Number
Z7300
Includes Stem
Stem Not Included
Includes Handle
No
Ligature Resistant
No
Connection Type
Push In Compression
Features
Pressure Balancing Cartridge Helps Keep Water at Nearly Constant Temperature to a Shower Despite Pressure Fluctuations in Either the Hot or Cold Supply Lines
Includes Cartridge
Cartridge Included
CEC Compliant
Non CEC Compliant
Includes Plaster Guard
Plaster Guard Not Included
Includes Drain Stopper
No
Includes Valve
Valve Not Included
Product Type
Cartridge
Shower Valve Type
Pressure Balancing
Compatible Series
Temp-Gard(R) III
Compatible Manufacturer Part Number
Z7300
Compatible Product Type
Shower Valves
Ligature-Resistant
Not Ligature-Resistant

Description

Cartridge, Non CEC Compliant, Connection Size 1/2 in, For Use With Shower Valves, For Use with Series Zurn Temp-Gard(R) III, Material of Construction Brass, Plastic, Rubber, Overall Height 1 3/4 in, Overall Length 3 1/4 in, Overall Width 1 3/4 in, Zurn, Shower Connection Type Push in Compression, Shower Valve Type Pressure Balancing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.