Zoro Homepage

Turret

  • Mfr # Z88100-AR

  • Zoro # G1587400


product price: $37.79
/ea

Key Features

Finish
Chrome
Material of Construction
Brass
Includes
Anti-Rotation Pin
Connection
3/8" NPT
Inlet
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z88100-AR
Zoro #
G1587400
UPC #
670240398030
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
3 in
Outlet Connection Size
3/8 in
Top Diameter
1 3/4 in
Overall Width
2 1/16 in
Inlet Connection Size
3/8 in

Details

Finish
Chrome
Material of Construction
Brass
Includes
Anti-Rotation Pin
Item
Turret
Connection
3/8" NPT
Inlet
3/8"
Features
Air, Gas, Vacuum, Steam Indexes
Product Type
Turret
Outlet Connection Gender
Female
Inlet Connection Gender
Female
Outlet Connection Type
NPT
Number of Outlets
2
Compatible Brand
Zurn
Inlet Connection Type
NPT
Outlet Angle
180 Degrees

Description

Turret,3/8 in.,Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.