Urinal Automatic Flush Valve, 0.5 gpf gpf, Chrome-Plated, 3/4 in, 3/4 in Spud Coupling
Mfr # ZTR6203-EWS
Zoro # G5159262
product price: $650.99
/ea
Free Shipping & Returns
Key Features
Fixture Connection
Top Spud
Brand and Series
Zurn ZTR6203
Flush Mode
Single Flush
Gallons per Flush
0.5 gpf
Rough-In
11 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZTR6203-EWS
Zoro #
G5159262
UPC #
670240806931
Country of Origin
United States
Dimensions
Inlet Size
3/4 in
Manufacturers Warranty Length
3 yr
Spud Connection Size
3/4 in
Description
Automatic Flush Valve
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.