Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Urinal Automatic Flush Valve, 0.5 gpf gpf, Polished Chrome, 3/4 in, 3/4 in Spud Coupling

  • Mfr # ZEMS6003AV-EWS

  • Zoro # G0160030


product price: $653.99
/ea
Free Shipping & Returns

Key Features

Fixture Connection
Top Spud
Brand and Series
Zurn AquaVantage ZEM6003AV
Flush Mode
Single Flush
Gallons per Flush
0.5 gpf
Rough-In
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEMS6003AV-EWS
Zoro #
G0160030
UPC #
670240634244
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Manufacturers Warranty Length
3 yr
Spud Connection Size
3/4 in

Details

Fixture Connection
Top Spud
Brand and Series
Zurn AquaVantage ZEM6003AV
Flush Mode
Single Flush
Gallons per Flush
0.5 gpf
Rough-In
11 1/2 in
Spud Coupling
3/4 in
Basic Power Source
Electric
Item
Automatic Flush Valve
Standards
ASSE 1037, CSA B125.3
Includes
Cast Wall Flange with Set Screw, Sweat Solder Kit, Vandal-Resistant Stop Cap
Exposed/Concealed
Exposed
Sensor Range
18 in to 22 in
Pressure Range
25 to 80 psi
Power Source
120V
Fixture Type
Urinal
Finish
Polished Chrome
Green Certification or Other Recognition
WaterSense Certified
Connection Location
Top
Valve Design
Diaphragm
Compatible Product Type
Urinals
Series
AquaVantage(R)
Product Type
Urinal Flush Valve
Spud Location
Top

Description

Automatic Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.