Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Urinal Automatic Flush Valve, 0.5 gpf gpf, Polished Chrome, 3/4 in IPS, 3/4 in Spud Coupling

  • Mfr # ZEMS6003AV-IS-EWS

  • Zoro # G0159866


product price: $633.99
/ea
Free Shipping & Returns

Key Features

Fixture Connection
Top Spud
Brand and Series
Zurn AquaVantage ZEM6003AV
Flush Mode
Single Flush
Gallons per Flush
0.5 gpf
Rough-In
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEMS6003AV-IS-EWS
Zoro #
G0159866
UPC #
670240632257
Country of Origin
United States

Dimensions

Inlet Size
3/4 in IPS
Manufacturers Warranty Length
3 yr
Spud Connection Size
3/4 in

Details

Fixture Connection
Top Spud
Brand and Series
Zurn AquaVantage ZEM6003AV
Flush Mode
Single Flush
Gallons per Flush
0.5 gpf
Rough-In
11 1/2 in
Spud Coupling
3/4 in
Basic Power Source
Electric
Standards
ASSE 1037, CSA B125.3
Connection Location
Top
Power Source
120V
Fixture Type
Urinal
Sensor Range
18 in to 22 in
Includes
Adjustable Tailpiece, Flange for Top Spud Connection, High Back Pressure Vacuum Breaker, One Piece Hex Coupling Nut, Spud Coupling
Finish
Polished Chrome
Valve Design
Diaphragm
Green Environmental Attribute
Urinal Uses 0.5 gpf or Less
Item
Automatic Flush Valve
Pressure Range
25 to 80 psi
Exposed/Concealed
Exposed
Spud Location
Top
Compatible Product Type
Urinals

Description

Automatic Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.