Urinal Automatic Flush Valve, 1 gpf gpf, Polished Chrome, 1 1/4 in, 1 1/4 in Spud Coupling

  • Mfr # ZTR6201-WS1

  • Zoro # G5358138


product price: $531.99
/ea
Free Shipping & Returns

Key Features

Fixture Connection
Top Spud
Brand and Series
Zurn ZTR6201
Flush Mode
Single Flush
Gallons per Flush
1 gpf
Rough-In
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZTR6201-WS1
Zoro #
G5358138
UPC #
670240824584
Country of Origin
United States

Dimensions

Inlet Size
1 1/4 in
Manufacturers Warranty Length
3 yr
Spud Connection Size
1 1/4 in

Details

Fixture Connection
Top Spud
Brand and Series
Zurn ZTR6201
Flush Mode
Single Flush
Gallons per Flush
1 gpf
Rough-In
11 1/2 in
Spud Coupling
1 1/4 in
Basic Power Source
Battery
Pressure Range
35 to 80 psi
Fixture Type
Urinal
Sensor Range
Adjustable
Exposed/Concealed
Exposed
Fixture Mount
Wall
Battery Life
3 yr @ 4000 Flushes/Month
Valve Design
Sensor
Green Certification or Other Recognition
WaterSense Certified
Includes
Adjustable Tailpiece
Item
Automatic Flush Valve
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Finish
Polished Chrome
Standards
ADA Compliant
Series
AquaSense(R)
Compatible Product Type
Urinals
Spud Location
Top
Product Type
Urinal Flush Valve

Description

Automatic Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.