Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Urinal Diaphragm Flushvalve, 3/4"

  • Mfr # Z6003AV

  • Zoro # G5413742


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Basic Power Source
Manual
Brand and Series
Zurn AquaVantage Z6003AV
For Use With
3/4 in Urinals
Flush Mode
Single Flush
Gallons per Flush
1 gpf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z6003AV
Zoro #
G5413742
UPC #
670240529854
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Manufacturers Warranty Length
3 yr
Spud Connection Size
1 1/4 in

Details

Item
Manual Flush Valve
Basic Power Source
Manual
Brand and Series
Zurn AquaVantage Z6003AV
For Use With
3/4 in Urinals
Flush Mode
Single Flush
Gallons per Flush
1 gpf
Mounting Type - Retrofit Kits
Top Mount
Standards
ADA Compliant
Fixture Connection
Top Spud
Spud Coupling
1 1/4 in
Includes
Cast Wall Flange with Screw Set, Sweat Solder Kit, Vandal-Resistant Stop Cap
Pressure Range
10 to 100 psi
Finish
Chrome-Plated
Rough-In
11 1/2 in
Spud Location
Top
Operating Pressure - Minimum
10 psi
Compatible Manufacturer Part Number
Z6003AV
Compatible Brand
Zurn
Operating Pressure - Maximum
100 psi
Series
AquaVantage(R) Z6003AV
Product Type
Urinal Flush Valve
Compatible Series
AquaVantage(R)
Compatible Product Type
Urinals

Description

Manual Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.