Zoro Homepage

Urinal Ferrule

  • Mfr # P5795-4

  • Zoro # G2523346


product price: $1.45
/ea

Key Features

Fits Brand
Zurn
For Use With
Waterless Urinal (Z5795)
For Use With Mfr. Model Number
Z5795
Color
White
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5795-4
Zoro #
G2523346
UPC #
084169005632
Country of Origin
China

Dimensions

Overall Length
1 in
Overall Width
1 in

Details

Item
Ferrule
Fits Brand
Zurn
For Use With
Waterless Urinal (Z5795)
For Use With Mfr. Model Number
Z5795
Color
White
Material
Plastic
Includes
Ferrule
Finish
Unfinished
Type
Ferrule
Compatible SubBrand
Waterless Urinals
Compatible Brand
Zurn
Compatible Series
Z5795
Product Type
Ferrule
Compatible Product Type
Urinals
Compatible Manufacturer Part Number
Z5795

Description

Ferrule

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.