Zoro Homepage

Urinal Flush Valve Repair Parts, Chrome

  • Mfr # P6000-C-SD-CP

  • Zoro # G8605694


product price: $61.99
/ea

Key Features

Fits Brand
Zurn
Size
1 in
Material
Brass
Includes
Stop Assembly
For Use With Mfr. Model Number
ZTR6200-WS1, ZTR6200EV, ZTR6203-EWS, ZTR6203-WS1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6000-C-SD-CP
Zoro #
G8605694
UPC #
670240414075
Country of Origin
United States

Dimensions

Size
1 in
Overall Depth
3 1/2 in
Overall Height
2 1/2 in
Overall Width
3 1/2 in

Details

Fits Brand
Zurn
Material
Brass
Includes
Stop Assembly
For Use With Mfr. Model Number
ZTR6200-WS1, ZTR6200EV, ZTR6203-EWS, ZTR6203-WS1
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Standards
ANSI/ASME A112.19.2 and CAN/CSA B45
Item
Control Stop
For Use With
AquaVantage(R) and Aquaflush(R) Flush Valves
Sub-Category
Flushometer Parts
Color/Finish
Chrome
Product Type
Control Stop
Color
Silver
Finish
Unfinished
Compatible SubBrand
Flush Valves
Compatible Series
Aquaflush(R), AquaVantage(R)
Compatible Manufacturer Part Number
ZTR6200-WS1, ZTR6200EV, ZTR6203-EWS, ZTR6203-WS1
Compatible Product Type
Urinals
Compatible Brand
Zurn

Description

Control Stop, Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.