Zoro Homepage

Urinal Flushvalve, Sensor, Battery Powered

  • Mfr # ZER6003PL-ULF-CPM

  • Zoro # G5414110


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Basic Power Source
Battery
Brand and Series
Zurn AquaSense Plus ZER6003PL
For Use With
3/4 in Urinals
Flush Mode
Single Flush
Gallons per Flush
0.125 gpf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZER6003PL-ULF-CPM
Zoro #
G5414110
UPC #
670240460829
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Inlet Size
3/4 in ips

Details

Item
Automatic Flush Valve
Basic Power Source
Battery
Brand and Series
Zurn AquaSense Plus ZER6003PL
For Use With
3/4 in Urinals
Flush Mode
Single Flush
Gallons per Flush
0.125 gpf
Mounting Type - Retrofit Kits
Top Mount
Sensor Range
12 in to 60 in
Battery Life
3 yr
Standards
ADA Compliant
Rough-In
11 1/2 in
Fixture Connection
Top Spud
Pressure Range
10 to 100 psi
Includes
Cast Wall Flange with Screw Set, Sweat Solder Kit, Vandal-Resistant Stop Cap
Finish
Chrome-Plated
Spud Coupling
3/4 in
Compatible Product Type
Urinals
Spud Location
Top

Description

Automatic Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.