Urinal Manual Flush Valve, 1.28 gpf gpf, Polished Chrome, 1 in, 1 1/2 in Spud Coupling

  • Mfr # Z6200PL-HET

  • Zoro # G1855406


product price: $166.31
/ea
Free Shipping & Returns

Key Features

Fixture Connection
Top Spud
Brand and Series
Zurn Metroflush High Efficiency Z6200
Flush Mode
Single Flush
Gallons per Flush
1.28 gpf
Rough-In
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z6200PL-HET
Zoro #
G1855406
UPC #
670240337053
Country of Origin
United States

Dimensions

Inlet Size
1 in
Manufacturers Warranty Length
3 yr
Spud Connection Size
1 1/2 in

Details

Fixture Connection
Top Spud
Brand and Series
Zurn Metroflush High Efficiency Z6200
Flush Mode
Single Flush
Gallons per Flush
1.28 gpf
Rough-In
11 1/2 in
Spud Coupling
1 1/2 in
Basic Power Source
Manual
Power Source
Manual Operation
Includes
Adjustable Tailpiece, Flange for Top Spud Connection, High Back Pressure Vacuum Breaker, One Piece Hex Coupling Nut, Spud Coupling
Finish
Polished Chrome
Connection Location
Top
Fixture Type
Urinal
Exposed/Concealed
Exposed
Pressure Range
20 to 80 psi
Standards
ADA Compliant, ANSI/ASME A112.19.2-2003, CAN/CSA B45
Valve Design
Piston
Item
Manual Flush Valve
Series
Metroflush(R) Z6200
Product Type
Toilet Flush Valve
Spud Location
Top
Compatible Series
Metroflush(R)
Compatible Manufacturer Part Number
Z6200PL
Compatible Product Type
Toilets
Compatible Brand
Zurn
Operating Pressure - Maximum
80 psi
Operating Pressure - Minimum
20 psi

Description

Manual Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.