Zoro Homepage

Urinal Rebuild Kit, For Urinal

  • Mfr # P6000-EUR-EWS-RK

  • Zoro # G5375297


product price: $27.99
/ea

Key Features

Fits Brand
Zurn
For Use With
Urinal
For Use With Mfr. Model Number
Mfr. No. Z6000-YB-YC, Z6000- WS1-YB-YC
Material
Plastic
Includes
Handle Repair Kit, Tailpiece O-Ring, Vacuum Breaker Repair Kit, Valve Repair Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6000-EUR-EWS-RK
Zoro #
G5375297
UPC #
670240596986
Country of Origin
United States

Details

Item
Diaphragm Assembly
Fits Brand
Zurn
For Use With
Urinal
For Use With Mfr. Model Number
Mfr. No. Z6000-YB-YC, Z6000- WS1-YB-YC
Material
Plastic
Includes
Handle Repair Kit, Tailpiece O-Ring, Vacuum Breaker Repair Kit, Valve Repair Kit
Color/Finish
White, Blue
Color
White, Blue
Gallons per Flush
0.5
For Flush Valve Type
Manual
Type
Urinal Rebuild Kit
Material of Construction
Plastic
Product Type
Diaphragm Assembly
Compatible Brand
Zurn
Compatible Product Type
Urinals
Compatible Manufacturer Part Number
Z6000-YB-YC, Z6000- WS1-YB-YC
Compatible SubBrand
Flush Valves
Compatible Series
Z6000

Description

Urinals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.