Zoro Homepage

Valve Housing, 1-39/64" Size, Chrome

  • Mfr # PTR6200-HSA

  • Zoro # G5480310


product price: $230.52
/ea
Free Shipping & Returns

Key Features

Fits Brand
Zurn
For Use With
ZTR and ZTR6200EV
For Use With Mfr. Model Number
Mfr. No. ZTR6200-WS1
Color/Finish
Chrome
Includes
Manual Override Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTR6200-HSA
Zoro #
G5480310
UPC #
670240793422
Country of Origin
United States

Dimensions

Size
1-39/64"
Overall Height
4 in
Overall Depth
7 in
Overall Width
6 in

Details

Item
Toilet Valve Bodies
Fits Brand
Zurn
For Use With
ZTR and ZTR6200EV
For Use With Mfr. Model Number
Mfr. No. ZTR6200-WS1
Color/Finish
Chrome
Includes
Manual Override Button
Material
Brass, Plastic
Color
Chrome
Material of Construction
Brass, Plastic
Type
Valve Housing
Finish
Chrome
Product Type
Toilet Valve Bodies
Compatible Series
ZTR
Compatible Brand
Zurn
Compatible Product Type
Toilets
Compatible SubBrand
Flush Valves
Compatible Manufacturer Part Number
ZTR6200-WS1

Description

Valve Housing, Sub-Category Repair Parts, For Use With Most Toilets, For Use With Grainger Item Number 22LU03, 29BVL84, Fits Brand Zurn, Material Brass and Plastic, Size 1-39/64 In., Color/Finish Chrome, Includes Manual Override Button

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.