Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zurn 1-1/2" Pipe Dia., Cast Brass, Wall Bend Z8962-9-PC

1-1/2" Pipe Dia., Cast Brass, Wall Bend (Discontinued)

  • Mfr # Z8962-9-PC
  • Zoro # G1601792
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8962-9-PC
Zoro #
G1601792
UPC #
670240556225
Country of Origin
Unknown

Dimensions

Pipe Dia. - Drains
1 1/2 in
Length (In.)
9
Pipe Dia. (In.)
1-1/2"

Details

Material of Construction - Drains
Cast Brass
Color - Drains
Chrome
Connection - Drains
Beaded x Slip
For Use With
1 1/2 in Pipes
Item
Wall Bend
Material of Construction
Cast Brass
Gauge
17
Color/Finish
Chrome
Connection
Beaded Inlet, Slip Joint Outlet

Description

Wall Bend, Includes -, Standards -, Gauge 17

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.