Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Hydrant Repair Kit, w/Mfr. No. Z1300

  • Mfr # HYD-RK-Z1300-10

  • Zoro # G4542413


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Repair Kits
Fits Brand
Zurn
Material
Bronze, Plastic, Rubber
Finish
Mill
Material of Construction
Plastic, Rubber, Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HYD-RK-Z1300-10
Zoro #
G4542413
UPC #
670240230033
Country of Origin
Taiwan, Province of China

Details

Sub-Category
Repair Kits
Fits Brand
Zurn
Material
Bronze, Plastic, Rubber
Finish
Mill
Material of Construction
Plastic, Rubber, Bronze
Standards
Certified Lead Free, UPC
Includes
(11) Seat Washers, (12) Seat Screws, (16) Removable Seats, (21) O-Rings, (23) Equa-Bal-Seals, (5) Operating Screw Assemblies, (7) Operating Couplings, Hydrant Key
For Use With
Zurn Wall Hydrant
Item
Wall Hydrant Repair Kit
Handle Type
Key
Connection
3/4"
For Use With Mfr. Model Number
Z1300, Z1310
Product Type
Hydrant Repair Kit
Compatible Brand
Zurn
Compatible Product Type
Wall Hydrant
Compatible Manufacturer Part Number
Z1300, Z1310

Description

Wall Hydrant Repair Kit, Bronze, Plastic, Rubber, For Use With Zurn Wall Hydrant, Includes (11) Seat Washers, (12) Seat Screws, (16) Removable Seats, (21) O-Rings, (23) Equa-Bal-Seals, (5) Operating Screw Assemblies, (7) Operating Couplings, Hydrant Key, Standards Certified Lead Free, UPC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.